Zoro Homepage

Cylinder 3-Light 20.5" Wide Satin Nickel Vanity Light

  • Mfr # 9053SWSN

  • Zoro # G1887458


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
20.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9053SWSN
Zoro #
G1887458
UPC #
783209905313
Country of Origin
China

Dimensions

Height
9.5 in
Width
20.5 in
Back Plate Height
6.5 in
Back Plate Width
4.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Cylinder
Lamp Watts
60 W
Housing Material
Steel, Glass
Features
5.25" Extension
Lamp Included
No
Dimmable
Yes
Damp/Wet Rating
Damp
Watts
180 W

Description

Cylinder, a classic bath collection, features cylindrical Satin White glass shades supported on stepped round cups mounted to an oval shaped frame finished in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.