Zoro Homepage

Dapper 12 LED Flush Mount

  • Mfr # 59702WTBKAB

  • Zoro # G808971127


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Antique Brass
Length
12 in
Lamp Type
LED
Voltage
120V
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59702WTBKAB
Zoro #
G808971127
UPC #
783209291195
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
2 in

Details

Housing Finish
Black / Antique Brass
Lamp Type
LED
Voltage
120V
Lumens
1800
Watts
20W
Dimmable
Dimmable
Item
Flush Mount
Color Temperature
3000 K
Application
Residential
Color Rendering Index
90
Color
Chrome
Lamp Included
Yes
Standards
cETLus
Material
Steel
Weight (Lbs)
3.19 lbs
Lens Material
PC
Indoor or Outdoor
Indoor
Bulb Base Type
AC Integrated

Description

A trendy two-tone Black and Gold low-profile flush mount to coordinate with the ever popular two-tone product designs throughout your project. The slim profile and stylish finish make this LED flush mount a dapper choice to pair with other Black and Gold furniture, furnishings, and plumbing options available. Available in two diameters 12 and 16 that house powerful LED light sources.


  • •Black and antique brass finish flush mount light from the Dapper collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 18-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.