Zoro Homepage

Darling 24'' Wifi-Enabled LED Fandelight, Black/Natural Aged Brass

  • Mfr # 61022WTBKNAB

  • Zoro # G414681298


product price: $1,398.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Watts
7W
Material
Steel,Aluminum,ABS
Lumens
2200
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61022WTBKNAB
Zoro #
G414681298
UPC #
783209296886
Country of Origin
China

Dimensions

Width
24 in
Height
10.5 in

Details

Item
Fandelight
Watts
7W
Material
Steel,Aluminum,ABS
Lumens
2200
Standards
cETLus

Description

For those with smaller spaces in need of a fan, look no further than this Darling Fandelight. Eliminating the fan rod of a typical fandelight, this is the first hugger Fandelight that provides stylish trends with a low profile integrated fan. The combination finish of Natural Aged Brass, Matte Black, and white fan blades make this a design that delivers trend, not just functionality. Fully dimmable the Fandelight features can be controlled by the attractive remote provided or through its Wifi-enabled technology.


  • •Black and natural aged brass finish fandelight from the Darling collection
  • •Constructed from high quality steel, aluminum and abs
  • •This fixture utilizes four 7-watt PCB LED bulbs (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.