Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dart 1-Light Wall Sconce, Black

  • Mfr # 21281SWBK

  • Zoro # G714704918


product price: $48.00
/ea

Key Features

Height
7.75 in
Width
5.5 in
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21281SWBK
Zoro #
G714704918
UPC #
783209313972
Country of Origin
China

Dimensions

Height
7.75 in
Width
5.5 in
Depth
5.75 in

Details

Item
Wall Sconce
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lamp Quantity
1
Housing Material
Steel, Glass
Energy Star Compliant
No
Lighting Technology
Incandescent
Lamp Included
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Black

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass, Satin Nickel, or Matte Black that support Satin White glass cylinders for a clean and modern look. The frames' ends turn up before the glass in sharp mitered angles emphasizing a minimalist geometry popular in Modernist work.


  • •Black finish wall sconce from the Dart collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.