Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dart 3-Light Bath Vanity, Black

  • Mfr # 21283SWBK

  • Zoro # G414681250


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
21.25 in
Height
7.75 in
Material
Steel, Glass
Depth
5.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21283SWBK
Zoro #
G414681250
UPC #
783209313996
Country of Origin
China

Dimensions

Width
21.25 in
Height
7.75 in
Depth
5.75 in

Details

Item
Vanity
Material
Steel, Glass
Color
Black

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass, Satin Nickel, or Matte Black that support Satin White glass cylinders for a clean and modern look. The frames' ends turn up before the glass in sharp mitered angles emphasizing a minimalist geometry popular in Modernist work.


  • •Black finish vanity light from the Dart collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.