Zoro Homepage

Dart 3-Light Chandelier, Black

  • Mfr # 21285SWBK

  • Zoro # G014704786


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
3
Energy Star Compliant
No
Light Type
Incandescent
Lamp Included
No
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21285SWBK
Zoro #
G014704786
UPC #
783209314016
Country of Origin
China

Dimensions

Width
22.25 in
Height
13.5 in
Length
22.25 in

Details

Item
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Light Type
Incandescent
Lamp Included
No
Material
Steel, Glass
Color
Black
Max. Fixture Wattage
60W
Lighting Certification
cETLus
Bulb Type
E26 Medium
Color Designation
Dry
Shade Material
Glass

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass, Satin Nickel, or Matte Black that support Satin White glass cylinders for a clean and modern look. The frames' ends turn up before the glass in sharp mitered angles emphasizing a minimalist geometry popular in Modernist work.


  • •Black finish chandelier from the Dart collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.