Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dart 3-Light Pendant, Satin Brass

  • Mfr # 21287SWSBR

  • Zoro # G614704902


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Height
21 in
Length
16.75 in
Width
16.75 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21287SWSBR
Zoro #
G614704902
UPC #
783209305175
Country of Origin
China

Dimensions

Height
21 in
Length
16.75 in
Width
16.75 in

Details

Color
Satin Brass
Light Type
Incandescent
Shade Material
Glass
Item
Entry Foyer Pendant
Energy Star Compliant
No
Lamp Quantity
3
Material
Steel, Acrylic, Glass
Max. Fixture Wattage
60W
Standards
cETLus
Lamp Included
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass, Satin Nickel, or Matte Black that support Satin White glass cylinders for a clean and modern look. The frames' ends turn up before the glass in sharp mitered angles emphasizing a minimalist geometry popular in Modernist work.


  • •Satin brass finish pendant light from the Dart collection
  • •Constructed from high quality steel, acrylic and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.