Zoro Homepage

Dawn 12.5 Pendant

  • Mfr # 12042ABBK

  • Zoro # G908971287


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
8.75 in
Lamp Type
Incandescent
Voltage
120V
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12042ABBK
Zoro #
G908971287
UPC #
783209273672
Country of Origin
China

Dimensions

Height
8.75 in
Width
12 in

Details

Color
Bronze
Housing Finish
Antique Brass / Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Watts
60W
Standards
cETLus
Dimmable
Dimmable
Material
Aluminum, Steel
Weight (Lbs)
1.92 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

Sockets are suspended above a metal spun dome in your choice of Black or White with Gold accents or Satin Nickel with Black accents. A clean and simple approach to modern or transitional lighting, the opening allows light to shine through the opening atop while providing functional light below. This break in the two parts is supported with straps and decorative rivets in complimentary finishes for a subtlety tasteful two-tone finish. A coordinating pin-up wall sconce offers a bedside application to this design with integrated switch on its back plate and two feet of cord cover that can be removed and hardwired per your preference.


  • •Antique brass and black finish pendant light from the Dawn collection
  • •Constructed from high quality aluminum and steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.