
Dawn 15.5 Pendant
Mfr # 12045SN
Zoro # G608971372
product price: $278.00
/ea
Free Shipping & Returns
Key Features
Height
10.5 in
Lamp Type
Incandescent
Voltage
120V
Application
Residential
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12045SN
Zoro #
G608971372
UPC #
783209273702
Country of Origin
China
Dimensions
Height
10.5 in
Width
15.25 in
Details
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Standards
cETLus
Dimmable
Dimmable
Material
Aluminum, Steel
Watts
60W
Indoor or Outdoor
Indoor
Weight (Lbs)
2.2 lbs
Bulb Base Type
E26 Medium
Description
Sockets are suspended above a metal spun dome in your choice of Black or White with Gold accents or Satin Nickel with Black accents. A clean and simple approach to modern or transitional lighting, the opening allows light to shine through the opening atop while providing functional light below. This break in the two parts is supported with straps and decorative rivets in complimentary finishes for a subtlety tasteful two-tone finish. A coordinating pin-up wall sconce offers a bedside application to this design with integrated switch on its back plate and two feet of cord cover that can be removed and hardwired per your preference.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.