This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12045WTSBR
Zoro #
G108971353
UPC #
783209280885
Country of Origin
China
Dimensions
Height
10.5 in
Width
15.25 in
Overall Length
15.5 in
Details
Housing Finish
White/Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Dimmable
Non-Dimmable
Application
Residential
Watts
60W
Material
Steel, Aluminum
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
2.2 lbs
Description
Sockets are suspended above a metal spun dome in your choice of Black or White with Gold accents or Satin Nickel with Black accents. A clean and simple approach to modern or transitional lighting, the opening allows light to shine through the opening atop while providing functional light below. This break in the two parts is supported with straps and decorative rivets in complimentary finishes for a subtlety tasteful two-tone finish. A coordinating pin-up wall sconce offers a bedside application to this design with integrated switch on its back plate and two feet of cord cover that can be removed and hardwired per your preference.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.