
Dawn Pin Up Wall Sconce
Mfr # 12041SN
Zoro # G408971428
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Width
7 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Material
Steel, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12041SN
Zoro #
G408971428
UPC #
783209280953
Country of Origin
China
Dimensions
Height
12.5 in
Width
7 in
Depth (In)
11 in
Details
Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Satin Nickel
Item
Wall Sconce
Material
Steel, Aluminum
Lamp Watts
60W
Lamp Type
Incandescent
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
2.07 lbs
Bulb Base Type
E26 Medium
Description
Sockets are suspended above a metal spun dome in your choice of Black or White with Gold accents or Satin Nickel with Black accents. A clean and simple approach to modern or transitional lighting, the opening allows light to shine through the opening atop while providing functional light below. This break in the two parts is supported with straps and decorative rivets in complimentary finishes for a subtlety tasteful two-tone finish. A coordinating pin-up wall sconce offers a bedside application to this design with integrated switch on its back plate and two feet of cord cover that can be removed and hardwired per your preference.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.