Zoro Homepage

Dawn Pin Up Wall Sconce

  • Mfr # 12041WTSBR

  • Zoro # G808971011


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
7 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12041WTSBR
Zoro #
G808971011
UPC #
783209280939
Country of Origin
China

Dimensions

Height
12.5 in
Width
7 in
Depth (In)
11 in

Details

Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
White/Satin Brass
Item
Wall Sconce
Lamp Type
Incandescent
Lamp Watts
60W
Material
Steel, Aluminum
Application
Residential
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
2.07 lbs

Description

Sockets are suspended above a metal spun dome in your choice of Black or White with Gold accents or Satin Nickel with Black accents. A clean and simple approach to modern or transitional lighting, the opening allows light to shine through the opening atop while providing functional light below. This break in the two parts is supported with straps and decorative rivets in complimentary finishes for a subtlety tasteful two-tone finish. A coordinating pin-up wall sconce offers a bedside application to this design with integrated switch on its back plate and two feet of cord cover that can be removed and hardwired per your preference.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.