
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30316CRAR
Zoro #
G208971246
UPC #
783209263734
Country of Origin
China
Dimensions
Width
30 in
Height
24.5 in
Details
Item
Chandelier
Housing Finish
Anthracite
Lamp Type
Incandescent
Fixture Wattage
40W
Color
Black
Dimmable
Dimmable
Material
Steel + Glass
Application
Residential
Voltage
120V
Standards
cULus
Indoor or Outdoor
Indoor
Lens Material
Glass
Bulb Base Type
E12 Candelabra
Weight (Lbs)
24 lbs
Description
Evocative of the past and modernized for today, the Delos collection features ironwork finished in a textured Anthracite that support hefty glass columns. The glass shades are elongated to accentuate the verticality of the chandelier and the fluted glass shades diffuse the light in an interesting and subtly romantic way, giving the appearance of candlelight.
- •Anthracite finish chandelier from the Delos collection
- •Constructed from high quality steel and glass
- •This fixture utilizes eight 40-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.