Zoro Homepage

Denarii 36'' Iron Pendant, Natural Gold

  • Mfr # 31263NG

  • Zoro # G514704576


product price: $1,068.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Gold
Height
9 in
Length
37 in
Width
37 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31263NG
Zoro #
G514704576
UPC #
783209320246
Country of Origin
China

Dimensions

Height
9 in
Length
37 in
Width
37 in

Details

Color
Natural Gold
Light Type
Incandescent
Item
Single Pendant
Lamp Quantity
4
Max. Fixture Wattage
60W
Energy Star Compliant
No
Material
Aluminum, Steel
Standards
cULus
Lamp Included
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Damp

Description

Large, cast metal shades evoke an ancient and timeless heritage. The light source is concealed within the shades casting a warm, ambient glow downward. Handcrafted and dramatically scaled, the rough texture is softened by its folding form in a multi-tonal Natural Gold finish. Select from various size pendants that coordinates well with the matching wall sconce.


  • •Natural gold finish pendant light from the Denarii collection
  • •Constructed from high quality aluminum and steel
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.