Zoro Homepage

Denarii Wall Sconce, Natural Gold

  • Mfr # 31260NG

  • Zoro # G214704616


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
16 in
Housing Material
Aluminum, Steel
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31260NG
Zoro #
G214704616
UPC #
783209320253
Country of Origin
China

Dimensions

Height
14 in
Width
16 in
Depth
9.5 in

Details

Item
Wall Sconce
Housing Material
Aluminum, Steel
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Lamp Included
No
Lamp Quantity
1
Lighting Certification
cULus
Energy Star Compliant
No
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Color
Natural Gold

Description

Large, cast metal shades evoke an ancient and timeless heritage. The light source is concealed within the shades casting a warm, ambient glow downward. Handcrafted and dramatically scaled, the rough texture is softened by its folding form in a multi-tonal Natural Gold finish. Select from various size pendants that coordinates well with the matching wall sconce.


  • •Natural gold finish wall sconce from the Denarii collection
  • •Constructed from high quality aluminum and steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.