Zoro Homepage

Deven 1-Light Mini Pendant

  • Mfr # 90030SWBK

  • Zoro # G808971387


product price: $70.00
/ea

Key Features

Color
Nickel
Height
7.5 in
Width
4 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90030SWBK
Zoro #
G808971387
UPC #
783209259942
Country of Origin
China

Dimensions

Height
7.5 in
Width
4 in
Overall Length
4 in

Details

Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Suspension Pendant
Watts
60W
Material
Steel, Glass
Standards
cETLus
Application
Residential
Dimmable
Dimmable
Bulb Base Type
E26 Medium
Weight (Lbs)
1.76 lbs
Lens Material
Opal White Glass
Indoor or Outdoor
Indoor

Description

Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.


  • •Black finish pendant light from the Deven collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.