Zoro Homepage

Deven 1-Light Mini Pendant

  • Mfr # 90030SWSBR

  • Zoro # G308971368


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
4 in
Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90030SWSBR
Zoro #
G308971368
UPC #
783209289161
Country of Origin
China

Dimensions

Height
7.5 in
Width
4 in
Overall Length
4 in

Details

Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Suspension Pendant
Application
Residential
Dimmable
Dimmable
Standards
cETLus
Material
Steel, Glass
Watts
60W
Bulb Base Type
E26 Medium
Lens Material
Opal White Glass
Weight (Lbs)
1.76 lbs
Indoor or Outdoor
Indoor

Description

Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.


  • •Satin brass finish pendant light from the Deven collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.