Zoro Homepage

Deven 9-Light Chandelier

  • Mfr # 20036SWSBR

  • Zoro # G808971103


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Length
32 in
Material
Steel, Glass
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20036SWSBR
Zoro #
G808971103
UPC #
783209289116
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
32 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Satin Brass
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel, Glass
Dimmable
Dimmable
Voltage
120V
Application
Residential
Standards
cETLus
Indoor or Outdoor
Indoor
Lens Material
Opal White Glass
Bulb Base Type
E26 Medium
Weight (Lbs)
15.75 lbs

Description

Low sloping arms of rectilinear tubing is finished in a variety of options that include Satin Nickel, Oil Rubbed Bronze, Matte Black, and a contemporary Satin Brass finish. Tall, cylindrical Satin White glass shades soften the light source within. Offered in a variety of configurations that include chandeliers, sconces, and a semi-flush pendant that may be used as a foyer pendant, has become a proven popular choice among builders.


  • •Satin brass finish chandelier from the Deven collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes nine 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.