Zoro Homepage

Diverse 11'' LED Flush Mount 3000K, Black

  • Mfr # 57932WTBK

  • Zoro # G314704684


product price: $42.00
/ea

Key Features

Length
11 in
Width
11 in
Lumens
1400
Lighting Certification
cETLus
Housing Material
Polycarbonate, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57932WTBK
Zoro #
G314704684
UPC #
783209294943
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
1.75 in

Details

Lumens
1400
Item
Flush Mount
Color
Black
Lighting Certification
cETLus
Housing Material
Polycarbonate, Steel
Lighting Technology
LED
Lamp Included
Integrated
Lamp Quantity
1
Energy Star Compliant
Yes
Max. Fixture Wattage
19W
Damp/Wet Rating
Wet
Bulb Type
PCB Integrated
Shade Material
Polycarbonate

Description

This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.


  • •Black finish flush mount light from the Diverse collection
  • •Constructed from high quality polycarbonate and steel
  • •This fixture utilizes one 19-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.