Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverse 13 LED Flush Mount 3000K

  • Mfr # 57933WTSN

  • Zoro # G808971394


product price: $68.00
/ea

Key Features

Length
13 in
Lamp Type
LED
Voltage
120V
Height
1.75 in
Lumens
2250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57933WTSN
Zoro #
G808971394
UPC #
783209273528
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
1.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V
Lumens
2250
Watts
24W
Dimmable
Dimmable
Item
Flush Mount
Standards
cETLus
Material
Polycarbonate, Steel
Application
Residential
Lamp Included
Yes
Color Rendering Index
90
Color Temperature
3000 K
Bulb Base Type
PCB Integrated
Lens Material
Polycarbonate
Indoor or Outdoor
Indoor
Weight (Lbs)
1.78 lbs

Description

This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.


  • •Satin nickel finish flush mount light from the Diverse collection
  • •Constructed from high quality polycarbonate and steel
  • •This fixture utilizes one 24-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.