Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverse 13'' LED Flush Mount 3000K, Black

  • Mfr # 57933WTBK

  • Zoro # G614704599


product price: $52.00
/ea

Key Features

Length
13 in
Width
13 in
Height
1.75 in
Lumens
1750
Energy Star Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57933WTBK
Zoro #
G614704599
UPC #
783209315242
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
1.75 in

Details

Lumens
1750
Item
Utility Items
Energy Star Compliant
Yes
Max. Fixture Wattage
24W
Lamp Quantity
1
Lamp Included
Integrated
Lighting Certification
cETLus
Lighting Technology
LED
Color
Black
Housing Material
Polycarbonate, Steel
Damp/Wet Rating
Wet
Bulb Type
PCB Integrated
Shade Material
Polycarbonate

Description

This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.


  • •Black finish utility items from the Diverse collection
  • •Constructed from high quality polycarbonate and steel
  • •This fixture utilizes one 24-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.