Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverse 6 LED Flush Mount 3000K

  • Mfr # 57413WTBK

  • Zoro # G408971381


product price: $17.80
/ea

Key Features

Length
6 in
Lamp Type
LED
Voltage
120V
Height
1.25 in
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57413WTBK
Zoro #
G408971381
UPC #
783209273504
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Height
1.25 in

Details

Housing Finish
Black
Lamp Type
LED
Voltage
120V
Lumens
800
Watts
11W
Dimmable
Dimmable
Item
Flush Mount
Standards
cETLus
Color
Nickel
Color Rendering Index
90
Color Temperature
3000 K
Application
Residential
Lamp Included
Yes
Material
Aluminum + PC
Lens Material
PC
Indoor or Outdoor
Indoor
Weight (Lbs)
0.29 lbs
Bulb Base Type
PCB Integrated

Description

This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.


  • •Black finish flush mount light from the Diverse collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 11-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.