Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverse 7.5 LED Flush Mount 2700K

  • Mfr # 57642WTWT

  • Zoro # G808971462


product price: $20.99
/ea

Key Features

Length
7.5 in
Lamp Type
LED
Voltage
120V
Height
1.25 in
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57642WTWT
Zoro #
G808971462
UPC #
783209264878
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
1.25 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V
Lumens
1200
Watts
13.5W
Dimmable
Dimmable
Item
Flush Mount
Material
Polycarbonate, Aluminum
Standards
cETLus
Application
Residential
Lamp Included
Yes
Color Temperature
2700 K
Color Rendering Index
90
Lens Material
Polycarbonate
Indoor or Outdoor
Indoor
Bulb Base Type
PCB Integrated
Weight (Lbs)
0.5 lbs

Description

This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.