Zoro Homepage

Diverse 7.5" LED Flush Mount 3000K Non-T24

  • Mfr # 57613WTSN

  • Zoro # G501706989


product price: $15.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
7.5 in
Lamp Type
LED
Voltage
120
Dimmable
Triac CL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57613WTSN
Zoro #
G501706989
UPC #
783209258099
Country of Origin
China

Dimensions

Length
7.5 in
Shade Height
1.25 in
Wire Length
8 in

Details

Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120
Dimmable
Triac CL
Glass Color
White
CRI
90
Fixture Rated Life
50000
Lamp Type - Fixtures
PCB Intergrated
Color Temperature
3000
Fixture Housing Material
Aluminum + Polycarbonate
Housing Material
PC
Rated Lumens
1200

Description

This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.


  • •Satin nickel finish flush mount light from the Diverse collection
  • •Constructed from high quality steel and polycarbonate
  • •This fixture utilizes one 13.5-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.