Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverse 7.5'' LED Flush Mount - 5CCT, White

  • Mfr # 57645WTWT-5CCT

  • Zoro # G314704738


product price: $17.00
/ea

Key Features

Length
7.5 in
Width
7.5 in
Height
1.25 in
Lumens
1000
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57645WTWT-5CCT
Zoro #
G314704738
UPC #
783209305496
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
1.25 in

Details

Lumens
1000
Item
Utility Items
Lamp Quantity
1
Max. Fixture Wattage
13.5W
Housing Material
Alumimum, Acrylic
Energy Star Compliant
Yes
Lamp Included
Integrated
Color
White
Lighting Certification
cETLus
Lighting Technology
LED
Damp/Wet Rating
Wet
Bulb Type
AC Intergrated
Shade Material
PMMA

Description

This very compact LED flush mount directly installs on any 4 junction box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and approved for wet or damp locations so it can be used in virtually any ceiling application, including showers.


  • •White finish utility items from the Diverse collection
  • •Constructed from high quality alumimum and acrylic
  • •This fixture utilizes one 13.5-watt AC intergrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.