
Divine 2-Light Wall Sconce
Mfr # 38409CLPN
Zoro # G008971156
product price: $214.00
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Width
11 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38409CLPN
Zoro #
G008971156
UPC #
783209231542
Country of Origin
China
Dimensions
Height
19.5 in
Width
11 in
Depth (In)
5.5 in
Details
Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Type
Incandescent
Lamp Watts
60W
Standards
cULus
Material
Steel, Glass
Application
Residential
Weight (Lbs)
5.94 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra
Description
The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.