Zoro Homepage

Divine 8-Light Chandelier

  • Mfr # 38405CLPN

  • Zoro # G308971115


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Width
23.5 in
Voltage
120V
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38405CLPN
Zoro #
G308971115
UPC #
783209231559
Country of Origin
China

Dimensions

Width
23.5 in
Height
21.75 in
Length
23.5 in

Details

Item
Mini Chandelier
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Application
Residential
Dimmable
Non-Dimmable
Standards
cULus
Material
Steel, Glass
Weight (Lbs)
19.14 lbs
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor

Description

The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.