Zoro Homepage

Divine 8-Light Chandelier

  • Mfr # 38406CLPN

  • Zoro # G608971198


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Dimmable
Non-Dimmable
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38406CLPN
Zoro #
G608971198
UPC #
783209231566
Country of Origin
China

Dimensions

Width
28.5 in
Length
28.5 in
Height
25.5 in

Details

Item
Multi-Light Pendant
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Dimmable
Non-Dimmable
Voltage
120V
Material
Steel, Glass
Standards
cULus
Weight (Lbs)
26.4 lbs
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor

Description

The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.