Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divine 8-Light Chandelier, Heritage

  • Mfr # 38408CLHR

  • Zoro # G314704578


product price: $738.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Color
Heritage
Width
38.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38408CLHR
Zoro #
G314704578
UPC #
783209295797
Country of Origin
China

Dimensions

Length
38.25 in
Width
38.25 in
Height
23.75 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Color
Heritage
Light Type
Incandescent
Material
Steel,Glass
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lamp Included
No
Bulb Type
E12 Candelabra
Color Designation
Dry

Description

The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional. Available in pendant, chandelier, and wall sconce configurations.


  • •Heritage finish chandelier from the Divine collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.