Zoro Homepage

Divine 8-Light Chandelier, Polished Nickel

  • Mfr # 38408CLPN

  • Zoro # G914704534


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Lamp Included
No
Width
38.25 in
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38408CLPN
Zoro #
G914704534
UPC #
783209295995
Country of Origin
China

Dimensions

Width
38.25 in
Length
38.25 in
Height
23.75 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Lamp Included
No
Max. Fixture Wattage
60W
Color
Polished Nickel
Lighting Certification
cETLus
Light Type
Incandescent
Material
Steel,Glass
Bulb Type
E12 Candelabra
Color Designation
Dry

Description

The composition of Clear glass rods are elegantly supported by thin radial arms of staggered lengths to create an iridescent motif that is truly Divine. Finished in Polished Nickel or Heritage Brass, the simplicity of this design delivers a crisp lighting fixture that works in a multitude of interior aesthetics from contemporary to traditional. Available in pendant, chandelier, and wall sconce configurations.


  • •Polished nickel finish chandelier from the Divine collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.