
Dottie 1-Light Mini Pendant
Mfr # 21242WTBK
Zoro # G808971240
product price: $124.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
10.75 in
Width
7 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21242WTBK
Zoro #
G808971240
UPC #
783209273931
Country of Origin
China
Dimensions
Height
10.75 in
Width
7 in
Overall Length
7 in
Details
Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Standards
cETLus
Dimmable
Dimmable
Application
Residential
Watts
60W
Material
Steel
Weight (Lbs)
2.2 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Description
Retro configurations of Mid-Century Modern perforated metal designs inspire this collection of pendants, wall and ceiling mounts complete in a two tone powder coat finish. The spun metal shades are punched with large circular perforations that scatter a pattern of light when lit. Finished in a clean, two-tone Matte White and Black powder coat, these pieces add cheerful character to their space. The oversized shades on the wall sconce and portable lamps also feature a swivel joint that allow you to position the shade and direct the light with ease. A convenient switch on the back of the shade operates a 3-step dimmer to adjust the lamp's brightness at the touch of a button.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.