Zoro Homepage

Dover LED E26 1-Light 8" Wide Bronze Outdoor Wall Sconce

  • Mfr # 56093FSBZ

  • Zoro # G1462357


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Features
9.5" Extension
Voltage
120 V
Width
8 in
Height
19.5 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56093FSBZ
Zoro #
G1462357
UPC #
783209202535
Country of Origin
China

Dimensions

Width
8 in
Height
19.5 in
Fixture Width
5 in
Fixture Height
10.5 in

Details

Item
Outdoor Wall Mount Light
Features
9.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
650
Finish
Bronze
Lamp Watts
9 W
CRI
Greater than 90
Lamp Type
E26 Medium
Lamp Quantity
1
Color Temperature
3000 K
Lamp Included
Yes
Housing Material
Die Cast Aluminum, Glass
Collection
Dover LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.