Zoro Homepage

Duke 1-Light Semi Flush Mount

  • Mfr # 12410SWSNSBR

  • Zoro # G708971104


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Overall Length
9.5 in
Material
Steel, Glass
Voltage
120V
Standards
cETLus
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12410SWSNSBR
Zoro #
G708971104
UPC #
783209289819
Country of Origin
China

Dimensions

Overall Length
9.5 in
Overall Width
9.5 in
Height
10.75 in

Details

Item
Semi-Flush Mount
Finish
Satin Nickel / Satin Brass
Material
Steel, Glass
Voltage
120V
Standards
cETLus
Application
Residential
Indoor/Outdoor
Indoor
Bulb Type
Incandescent
Bulb Base Type
E26 Medium
Weight (Lbs)
3.75 lbs
Lens Material
Opal White Glass
Dimmable
Dimmable
Wattage
60W

Description

Tasteful globes constructed of metal and glass halves are combined and suspended by an arc-shaped yoke structure. The top dome of robust steel support lower halves of Satin White glass shades that twist lock on for convenience of installation and maintenance. Available in Matte Black with contrasting Weathered Brass or Satin Nickel with Satin Brass two tone finishes, the series includes a full range of products including flush mount, semi-flush mount, single and multi-pendant configurations, and spec-worthy sconces. This attractive design is sure to enhance your projects most needed spaces with an enduring appeal to the design that works in a variety of aesthetics.


  • •Satin nickel and satin brass finish semi-flush mount light from the Duke collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.