Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duke 4-Light Linear Pendant

  • Mfr # 12414SWSNSBR

  • Zoro # G008971309


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Length
42 in
Width
8.75 in
Height
14.75 in
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12414SWSNSBR
Zoro #
G008971309
UPC #
783209289895
Country of Origin
China

Dimensions

Length
42 in
Width
8.75 in
Height
14.75 in

Details

Item
Linear Pendant
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Dimmable
Dimmable
Application
Residential
Material
Steel, Glass
Standard
cETLus
Weight
18.43 lbs
Finish
Satin Nickel / Satin Brass
Voltage
120V
Lens Material
Opal White Glass
Indoor or Outdoor
Indoor
Bulb Type
Incandescent

Description

Tasteful globes constructed of metal and glass halves are combined and suspended by an arc-shaped yoke structure. The top dome of robust steel support lower halves of Satin White glass shades that twist lock on for convenience of installation and maintenance. Available in Matte Black with contrasting Weathered Brass or Satin Nickel with Satin Brass two tone finishes, the series includes a full range of products including flush mount, semi-flush mount, single and multi-pendant configurations, and spec-worthy sconces. This attractive design is sure to enhance your projects most needed spaces with an enduring appeal to the design that works in a variety of aesthetics.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.