
Duke Half Sconce
Mfr # 12418SWBKWBR
Zoro # G008971347
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
9.5 in
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black/Weathered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12418SWBKWBR
Zoro #
G008971347
UPC #
783209289901
Country of Origin
China
Dimensions
Height
7.5 in
Width
9.5 in
Depth (In)
4.25 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black/Weathered Brass
Item
Wall Sconce
Application
Residential
Lamp Type
Incandescent
Standards
cETLus
Material
Steel, Glass
Lamp Watts
60W
Lens Material
Opal White Glass
Bulb Base Type
E26 Medium
Weight (Lbs)
2.03 lbs
Indoor or Outdoor
Indoor
Description
Tasteful globes constructed of metal and glass halves are combined and suspended by an arc-shaped yoke structure. The top dome of robust steel support lower halves of Satin White glass shades that twist lock on for convenience of installation and maintenance. Available in Matte Black with contrasting Weathered Brass or Satin Nickel with Satin Brass two tone finishes, the series includes a full range of products including flush mount, semi-flush mount, single and multi-pendant configurations, and spec-worthy sconces. This attractive design is sure to enhance your projects most needed spaces with an enduring appeal to the design that works in a variety of aesthetics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.