Zoro Homepage

Duo 1-Light Mini Pendant

  • Mfr # 12289CLSWSN

  • Zoro # G201707019


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Length
4.5 in
Voltage
120
Light Type
LED; PCB Integrated
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12289CLSWSN
Zoro #
G201707019
UPC #
783209258761
Country of Origin
China

Dimensions

Height
10.75 in
Length
4.5 in
Wire Length
120 in
Shade Height
9 in

Details

Voltage
120
Light Type
LED; PCB Integrated
Shade Material
Glass
Number of Light Bulbs Required
1
Glass Color
Clear / Satin White
Rated Life
26000
Lamp Watts
9
CRI
80
Dimmable
Yes
Color Temperature
3000
Slope
90 Degrees

Description

A double glass shade advances the double shade design with the integration of sleek and modern integration of design. Satin White inner glass shades are surrounded by a transparent Clear outer glass, available in your choice of Satin Nickel or Black finished base and supports.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.