Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duo 20'' Round Flush Mount

  • Mfr # 12286CLSWBK

  • Zoro # G801707082


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
LED
Voltage
120
Dimmable
Yes
Glass Color
Clear / Satin White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12286CLSWBK
Zoro #
G801707082
UPC #
783209258747
Country of Origin
China

Dimensions

Canopy Length
17.91 in
Canopy Width
17.91 in
Shade Height
3.75 in
Canopy Height
2.16 in
Wire Length
8 in

Details

Housing Finish
Black
Lamp Type
LED
Voltage
120
Dimmable
Yes
Glass Color
Clear / Satin White
Housing Material
Glass
Fixture Rated Life
26000
Color Temperature
3000
CRI
80
Lamp Type - Fixtures
PCB Integrated
Fixture Wattage
32
Base Material
Steel; Glass
Rated Lumens
2560

Description

A double glass shade advances the double shade design with the integration of sleek and modern integration of design. Satin White inner glass shades are surrounded by a transparent Clear outer glass, available in your choice of Satin Nickel or Black finished base and supports.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.