Zoro Homepage

Eden 1-Light Sconce, Charcoal Gold Leaf

  • Mfr # 12741CHGL

  • Zoro # G914704718


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
4.75 in
Housing Material
Steel,Crystal
Lighting Certification
cETLus
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12741CHGL
Zoro #
G914704718
UPC #
783209297272
Country of Origin
China

Dimensions

Height
26 in
Width
4.75 in
Depth
4 in

Details

Item
Wall Sconce
Housing Material
Steel,Crystal
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lamp Quantity
1
Lamp Included
No
Lighting Technology
Incandescent
Energy Star Compliant
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Dry
Color
Charcoal Gold Leaf

Description

Eliciting a vision of natural beauty, the Eden collection is abundant with hand-crafted details from fabrication to finish. Bunched at the center of the chandelier, a collector features hand-wound wiring that groups a set of gracefully swooping arms that extend outward and branch upward in biophilic form. This coiling detail also suspends crystal adornments from the chandelier frame. Finished in an antiqued Charcoal Gold Leaf, the collection infuses rustic charm and refined simplicity.


  • •Charcoal gold leaf finish wall sconce from the Eden collection
  • •Constructed from high quality steel and crystal
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.