Zoro Homepage

Eden 5-Light Chandelier, Charcoal Gold Leaf

  • Mfr # 12745CHGL

  • Zoro # G114704662


product price: $438.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Height
22 in
Material
Steel,Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12745CHGL
Zoro #
G114704662
UPC #
783209297258
Country of Origin
China

Dimensions

Length
32 in
Height
22 in
Width
32 in

Details

Item
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Material
Steel,Crystal
Lamp Included
No
Light Type
Incandescent
Color
Charcoal Gold Leaf
Lighting Certification
cETLus
Color Designation
Dry
Bulb Type
E12 Candelabra

Description

Eliciting a vision of natural beauty, the Eden collection is abundant with hand-crafted details from fabrication to finish. Bunched at the center of the chandelier, a collector features hand-wound wiring that groups a set of gracefully swooping arms that extend outward and branch upward in biophilic form. This coiling detail also suspends crystal adornments from the chandelier frame. Finished in an antiqued Charcoal Gold Leaf, the collection infuses rustic charm and refined simplicity.


  • •Charcoal gold leaf finish chandelier from the Eden collection
  • •Constructed from high quality steel and crystal
  • •This fixture utilizes five 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.