Zoro Homepage

Eden 8-Light Chandelier, Charcoal Gold Leaf

  • Mfr # 12748CHGL

  • Zoro # G014704540


product price: $738.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Lamp Included
No
Width
48 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12748CHGL
Zoro #
G014704540
UPC #
783209297265
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Height
24.25 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Lamp Included
No
Light Type
Incandescent
Material
Steel,Crystal
Max. Fixture Wattage
60W
Color
Charcoal Gold Leaf
Lighting Certification
cETLus
Bulb Type
E12 Candelabra
Color Designation
Dry

Description

Eliciting a vision of natural beauty, the Eden collection is abundant with hand-crafted details from fabrication to finish. Bunched at the center of the chandelier, a collector features hand-wound wiring that groups a set of gracefully swooping arms that extend outward and branch upward in biophilic form. This coiling detail also suspends crystal adornments from the chandelier frame. Finished in an antiqued Charcoal Gold Leaf, the collection infuses rustic charm and refined simplicity.


  • •Charcoal gold leaf finish chandelier from the Eden collection
  • •Constructed from high quality steel and crystal
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.