Zoro Homepage

Edge 11'' LED Flush Mount, Satin Nickel

  • Mfr # 59764CLFTSN

  • Zoro # G614704735


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Lumens
1800
Lighting Certification
cETLus
Max. Fixture Wattage
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59764CLFTSN
Zoro #
G614704735
UPC #
783209297029
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
1.5 in

Details

Lumens
1800
Item
Flush Mount
Lighting Certification
cETLus
Max. Fixture Wattage
25W
Lamp Quantity
1
Lighting Technology
LED
Lamp Included
Integrated
Housing Material
Aluminum+ Iron
Color
Satin Nickel
Energy Star Compliant
Yes
Damp/Wet Rating
Wet
Bulb Type
AC Integrated
Shade Material
PMMA Acrylic

Description

Defined by its contemporary edge, this series of flush mounts and wall sconces features a layered dimensional shade of acrylic. The thick miter cut Clear acrylic encases an inner opal White diffuser that is evenly illuminated by a high-powered integrated LED. Select from 5 different color temperatures using an easily accessible switch on the frame.


  • •Satin nickel finish flush mount light from the Edge collection
  • •Constructed from high quality aluminum and iron
  • •This fixture utilizes one 25-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.