Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge 24'' LED Bath Vanity CCT Select, Polished Chrome

  • Mfr # 59002CLFTPC

  • Zoro # G814681270


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
5 in
Material
PMMA Acrylic, Aluminum
Color
Polished Chrome
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59002CLFTPC
Zoro #
G814681270
UPC #
783209297906
Country of Origin
China

Dimensions

Length
24 in
Width
5 in
Depth
2.75 in

Details

Item
Vanity
Material
PMMA Acrylic, Aluminum
Color
Polished Chrome

Description

Defined by its contemporary edge, this series of flush mounts and wall sconces features a layered dimensional shade of acrylic. The thick miter cut Clear acrylic encases an inner opal White diffuser that is evenly illuminated by a high-powered integrated LED. Select from 5 different color temperatures using an easily accessible switch on the frame.


  • •Polished chrome finish vanity light from the Edge collection
  • •Constructed from high quality pmma acrylic and aluminum
  • •This fixture utilizes one 24-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.