Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge 7'' LED Flush Mount, Satin Nickel

  • Mfr # 59762CLFTSN

  • Zoro # G414704805


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Lumens
1100
Max. Fixture Wattage
16W
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59762CLFTSN
Zoro #
G414704805
UPC #
783209297005
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1.5 in

Details

Lumens
1100
Item
Flush Mount
Max. Fixture Wattage
16W
Lamp Included
Integrated
Color
Satin Nickel
Lamp Quantity
1
Housing Material
Iron
Lighting Technology
LED
Lighting Certification
cETLus
Energy Star Compliant
Yes
Damp/Wet Rating
Wet
Bulb Type
AC Integrated
Shade Material
PMMA Acrylic

Description

Defined by its contemporary edge, this series of flush mounts and wall sconces features a layered dimensional shade of acrylic. The thick miter cut Clear acrylic encases an inner opal White diffuser that is evenly illuminated by a high-powered integrated LED. Select from 5 different color temperatures using an easily accessible switch on the frame.


  • •Satin nickel finish flush mount light from the Edge collection
  • •Constructed from high quality iron
  • •This fixture utilizes one 16-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.