Zoro Homepage

Empty EM Shell for 7'' Round Trim, White

  • Mfr # 57890WT

  • Zoro # G414681335


product price: $20.00
/ea

Key Features

Length
7 in
Width
7 in
Height
1.25 in
Lamp Included
No
Lamp Quantity
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57890WT
Zoro #
G414681335
UPC #
783209296176
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1.25 in

Details

Item
Utility Items
Lamp Included
No
Lamp Quantity
0
Color
White
Material
Steel
Energy Star Compliant
No

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project.


  • •White finish utility items from the Trim collection
  • •Constructed from high quality steel
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.