Zoro Homepage

Empty EM Shell for 7 Round Wafer

  • Mfr # 58780WT

  • Zoro # G008400403


product price: $18.00
/ea

Key Features

Length
7 in
Width
7 in
Height
1.5 in
Lens Material
Polycarbonate
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58780WT
Zoro #
G008400403
UPC #
783209257535
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1.5 in

Details

Item
Flush Mount
Lens Material
Polycarbonate
Dimmable
Non-Dimmable
Material
Aluminum + Polycarbonate
Standards
cETLus
Lamp Included
Yes
Lamp Type
LED
Finish
White
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
0.62 lbs
Bulb Base Type
PCB Integrated

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.