Zoro Homepage

Equilibrium 4-Light LED Flush Mount Convertible

  • Mfr # 26374CLNAB

  • Zoro # G208971383


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Length
36 in
Width
36 in
Lamp Type
LED
Voltage
120V
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26374CLNAB
Zoro #
G208971383
UPC #
783209281257
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
15.75 in

Details

Housing Finish
Natural Aged Brass
Lamp Type
LED
Voltage
120V
Lumens
2400
Watts
6W
Dimmable
Dimmable
Item
Single Pendant
Standards
cETLus
Application
Residential
Color Temperature
2700 K
Color Rendering Index
90
Lamp Included
Yes
Material
Steel, Glass
Weight (Lbs)
8.8 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

Dramatically modern, individually supported rods run through a series of flat circular disks adding interest to the elongated adjustable arms that can be configured according to how you choose to position them. Finished in Naturally Aged Brass and Matte Black finishes, the frames terminate at their ends with LED tubular lamps supplied and shrouded in long cylindrical glass shades secured with pins at the fixture's sockets. The characteristic details and warm filament light source add industrial flair making the collection's modern configuration suitable to a wider array of transitional styling.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.