Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equilibrium 6-Light LED Pendant

  • Mfr # 26376CLBK

  • Zoro # G308971313


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
33 in
Width
51.75 in
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26376CLBK
Zoro #
G308971313
UPC #
783209281240
Country of Origin
China

Dimensions

Height
33 in
Width
51.75 in
Overall Length
51.75 in

Details

Color
Nickel
Housing Finish
Black
Lamp Type
LED
Voltage
120V
Item
Multi-Light Pendant
Color Temperature
2700 K
Dimmable
Dimmable
CRI
90
Lamp Included
Yes
Material
Steel, Glass
Watts
6W
Standards
cETLus
Application
Residential
Lumens
3600
Weight (Lbs)
13.9 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium

Description

Dramatically modern, individually supported rods run through a series of flat circular disks adding interest to the elongated adjustable arms that can be configured according to how you choose to position them. Finished in Naturally Aged Brass and Matte Black finishes, the frames terminate at their ends with LED tubular lamps supplied and shrouded in long cylindrical glass shades secured with pins at the fixture's sockets. The characteristic details and warm filament light source add industrial flair making the collection's modern configuration suitable to a wider array of transitional styling.


  • •Black finish pendant light from the Equilibrium collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes six 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.