Zoro Homepage

Era 1-Light Pendant w/Bulb, Black

  • Mfr # 21672CDBK/BUL

  • Zoro # G514704927


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.75 in
Length
775 in
Width
7.75 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21672CDBK/BUL
Zoro #
G514704927
UPC #
783209304376
Country of Origin
China

Dimensions

Height
13.75 in
Length
775 in
Width
7.75 in

Details

Color
Black
Light Type
LED
Shade Material
Seedy Glass
Item
Single Pendant
Max. Fixture Wattage
6W
Lamp Quantity
1
Lamp Included
Yes
Energy Star Compliant
No
Material
Steel, Glass
Standards
cETLus
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs not included to complete the authentic feel of this design.


  • •Black finish pendant light from the Era collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 6-watt E26 medium LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.