Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Era 2-Light Ceiling Lamp w/Bulbs, Black

  • Mfr # 21670CDBK/BUL

  • Zoro # G314704936


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
15.75 in
Height
9 in
Lamp Included
Yes
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21670CDBK/BUL
Zoro #
G314704936
UPC #
783209304369
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
9 in

Details

Item
Flush Mount
Lamp Included
Yes
Energy Star Compliant
No
Housing Material
Steel, Glass
Lighting Technology
LED
Lamp Quantity
2
Lighting Certification
cETLus
Color
Black
Max. Fixture Wattage
6W
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Shade Material
Seedy Glass

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs not included to complete the authentic feel of this design.


  • •Black finish flush mount light from the Era collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.