Zoro Homepage

Era 4-Light Pendant W/Bulbs, Black

  • Mfr # 21675CDBK/BUL

  • Zoro # G614704896


product price: $538.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15.75 in
Length
15.75 in
Width
15.75 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21675CDBK/BUL
Zoro #
G614704896
UPC #
783209304383
Country of Origin
China

Dimensions

Height
15.75 in
Length
15.75 in
Width
15.75 in

Details

Color
Black
Light Type
LED
Shade Material
Seedy Glass
Item
Multi-Light Pendant
Lamp Quantity
4
Standards
cETLus
Material
Steel, Glass
Energy Star Compliant
No
Lamp Included
Yes
Max. Fixture Wattage
6W
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs not included to complete the authentic feel of this design.


  • •Black finish pendant light from the Era collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.